Grade 8, 7/16 in Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4" L, 450 PK

  • Mfr # 4VPA4

  • Zoro # G6812163


product price:  $104.99
/pk 450, $0.23/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16 in
Fastener Length
1-3/4"
Head Width
5/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4VPA4
Zoro #
G6812163
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16 in
Fastener Length
1-3/4"
Head Width
5/8 in
Head Height
9/32 in
Min. Thread Length
1 1/8 in
Screw Size
7/16 in
Minimum Thread Length
1 1/8 in
Overall Length
1 3/4 in
Fastener Length
1 3/4 in
Dia./Thread Size
7/16"-14

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Rockwell Hardness
HRC24
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Material Quality Standard
SAE J429
Threadlocker Minimum Temperature
7/16"-14
Dimensional Standards
ASME B18.2.1
Hex Head Cap Screw Type
Hex Head Cap Screw
Globally Sourced
Globally Sourced
Thread Pitch
Partially Threaded
Head Style
Hex
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Fastener Thread Type
UNC (Coarse)
Head Type
Hex
Fastener Finish
Zinc Yellow
Material Type
Steel
Bolt Material
Steel
Basic Material
Steel
Drive Type
External Hex
Fastener Thread Style
Partially Threaded
Head Shape
Hex
Finish Type
Zinc Yellow
Material Grade
Grade 8
Screw Industry Standards
ASME B18.2.1
Fastener Industry Standards
ASME B18.2.1

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 7/16 In.-14, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/8 in, Head Height 9/32 in, Head Width 5/8 in, Package Quantity 450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.