Skip to Main Content
customer-service Help
Zoro Select

Grating Clip, G-Clip, 1 1/4 H, PK50, Finish: Galvanized

Zoro Select Grating Clip,  G-Clip,  1 1/4 H,  PK50,  Finish: Galvanized WGG-1B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$169.49 ($3.39/unit)
  • Type: G-Clip
  • Fits Grating Opening Size: 1 in
  • Application: Fastens Grating To A Horizontal-Facing Steel Structural Member Edge
See full product details
This item ships free.
Total: $169.49

Zoro Select #WGG-1B Specifications

  • Type: G-Clip
  • Fits Grating Opening Size: 1 in
  • Application: Fastens Grating To A Horizontal-Facing Steel Structural Member Edge
  • Package Quantity: 50
  • Fits Bearing Bar Height: 1 1/4 in
  • Material: Carbon Steel
  • Meets/Exceeds: ASTM B-695
  • Finish: Galvanized
  • Includes: 1/4"-20 Hex Head Cap Screw
  • Fits Support Thickness: 1/4 to 3/4 in
  • Fits Bearing Bar Spacing: 1 in
  • Item: Grating Clip
  • For Screw Size: 1/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Grating Clip, G-Clip, Carbon Steel, Finish Galvanized, Fits Bearing Bar Height 1-1/4 In., Fits Bearing Bar Spacing 1 In., Fits Support Thickness 1/4 to 3/4 In., Fits Grating Opening Size 1 In., For Screw Size 1/4 In., Meets/Exceeds ASTM B-695, Includes 1/4-20 Hex Head Cap Screw, Package Quantity 50

Reviews of Zoro Select #WGG-1B