Skip to Main Content
customer-service Help
Zoro Select

Grating Clip, Saddle, 1-2 H, PK100

Zoro Select Grating Clip, Saddle, 1-2 H, PK100 i-60-1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$397.82 ($3.98/unit)
  • Type: Saddle Clip
  • Item: Grating Clip
  • Fits Grating Opening Size: 3/4 to 1 in
See full product details
This item ships free.
Total: $397.82

Zoro Select #I-60-1 Specifications

  • Type: Saddle Clip
  • Item: Grating Clip
  • Fits Grating Opening Size: 3/4 to 1 in
  • Finish: Galvanized
  • Material: 316 stainless steel
  • Package Quantity: 100
  • Meets/Exceeds: ASTM B-695
  • Application: Fastens Grating
  • Fits Bearing Bar Height: 1 to 2 in
  • For Screw Size: 1/4 in
  • Fits Bearing Bar Spacing: 3/4 to 1 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Zoro's selection of grating clips include saddle grating clips, close-mesh grating clips, G-Clips, bar grating clips, and many more. Here are some important details for Zoro Select Grating Clip. Material: 316 stainless steel, Finish: Galvanized, Package Quantity: 100.

Reviews of Zoro Select #I-60-1