Skip to Main Content
customer-service Help
Zoro Select

Gray Storage Tote 23 1/2 in x 17 1/2 in x 15 1/2 in H, 1 PK

Zoro Select Gray Storage Tote 23 1/2 in x 17 1/2 in x 15 1/2 in H,  1 PK 6618GRBKTS.08
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$20.35
  • Item: Storage Tote
  • Outside Width: 17 1/2 in
  • Outside Length: 23 1/2 in
See full product details
Orders over $75 ship free.
Total: $20.35

Zoro Select #6618GRBKTS.08 Specifications

  • Item: Storage Tote
  • Outside Width: 17 1/2 in
  • Outside Length: 23 1/2 in
  • Type: Storage Tote
  • Outside Height: 15 1/2 in
  • Color: Gray
  • Load Capacity: 18 gal
  • Volume Capacity: 18 gal
  • Material: Polypropylene
  • Inside Length: 23 1/2 in
  • Inside Width: 17 1/2 in
  • Inside Height: 15 1/2 in
  • Storage Container Style: Solid Bottom, Solid Walls
  • Tote Item: Storage Tote
  • Includes: Lid
  • Package Quantity: 1
  • Size: 18 gal
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Item Storage Tote, Outside Length 23 1/2 in, Outside Width 17 1/2 in, Outside Height 15 1/2 in, Inside Length 23 1/2 in, Inside Width 17 1/2 in, Inside Height 15 1/2 in, Volume Capacity 18.0 gal, Material Polypropylene, Color Black/Gray, Includes Lid

Reviews of Zoro Select #6618GRBKTS.08