Zoro Select

Shelf Storage Bin, Green, Plastic, 11 5/8 in L x 2 3/4 in W x 4 in H, 7 lb Load Capacity

Zoro Select Shelf Storage Bin,  Green,  Plastic,  11 5/8 in L x 2 3/4 in W x 4 in H,  7 lb Load Capacity 30110GREENBLANK
Hover or click to zoom Tap to zoom
Key Features
  • Overall L x W x H: 11 5/8 in L x 2 3/4 in W x 4 in H
  • Load Capacity: 7 lb
  • Material: Plastic
  • Overall Length: 11 5/8 in
  • Overall Height: 4 in
  • Overall Width: 2 3/4 in
  • Item: Shelf Storage Bin
  • Volume Capacity: 0.03 cu ft
See full product details
$1.53

Must order in multiples of 24


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #30110GREENBLANK Specifications

  • Overall L x W x H: 11 5/8 in L x 2 3/4 in W x 4 in H
  • Color: Green
  • Load Capacity: 7 lb
  • Material: Plastic
  • Overall Length: 11 5/8 in
  • Overall Height: 4 in
  • Overall Width: 2 3/4 in
  • Item: Shelf Storage Bin
  • Volume Capacity: 0.03 cu ft
  • Nestable: Yes
  • ESD Conductive: No
  • Inside Height: 4 in
  • Inside Width: 1 5/8 in
  • Inside Length: 10 1/4 in
  • Includes: Molded-In Label Area, Label Holder
  • No. of Divider Slots Short: 0
  • No. of Divider Slots Long: 0
  • Height: 4 in
  • Width: 2 3/4 in
  • Length: 11 5/8 in
  • Package Quantity: 1
  • Hangable: Yes
  • Number of Dividers: Not Applicable
  • Minimum Operating Temperature: -20 Degrees F
  • Number of Divider Slots: 0
  • Overall Height Range: Shorter than 6 in
  • Overall Width Range: Narrower than 6 in
  • Electrostatic Discharge: No
  • Overall Length Range: Shorter than 12 in
  • Overall WxH: 2 3/4 in x 4 in
  • Number of Short Divider Slots: 0
  • Mobility: Stationary
  • Hopper Style: Single-Sided
  • Weight Capacity: 7 lb
  • Hopper Height: 4 in
  • Label Holders: Yes
  • Overall LxW: 11 5/8 in x 2 3/4 in
  • Number of Long Divider Slots: 0
  • Resistant To: Grease, Oil, Water
  • Includes Label Holder: Yes
  • Caster Wheel Diameter: Not Applicable
  • Divider Adjustment Increments: Not Applicable
  • Country of Origin (subject to change): United States

Description

Shelf Bin, Color Green, Includes Label Holder Yes, Material Plastic, Overall Height 4 in, Overall Length 11 5/8 in, Overall Width 2 3/4 in, Weight Capacity 7 lb, Mobility Stationary, Nestable Yes, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable, Electrostatic Discharge No, Hangable Yes, Hopper Height 4 in, Hopper Style Single-Sided

Reviews of Zoro Select #30110GREENBLANK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.