Zoro Select

Shelf Storage Bin, Green, Plastic, 17 7/8 in L x 4 1/8 in W x 4 in H, 15 lb Load Capacity

Zoro Select Shelf Storage Bin,  Green,  Plastic,  17 7/8 in L x 4 1/8 in W x 4 in H,  15 lb Load Capacity 30128GREENBLANK
Hover or click to zoom Tap to zoom
Key Features
  • Overall L x W x H: 17 7/8 in L x 4 1/8 in W x 4 in H
  • Load Capacity: 15 lb
  • Material: Plastic
  • Overall Length: 17 7/8 in
  • Overall Height: 4 in
  • Overall Width: 4 1/8 in
  • Item: Shelf Storage Bin
  • Volume Capacity: 0.07 cu ft
See full product details
$3.16

Must order in multiples of 12


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #30128GREENBLANK Specifications

  • Overall L x W x H: 17 7/8 in L x 4 1/8 in W x 4 in H
  • Color: Green
  • Load Capacity: 15 lb
  • Material: Plastic
  • Overall Length: 17 7/8 in
  • Overall Height: 4 in
  • Overall Width: 4 1/8 in
  • Item: Shelf Storage Bin
  • Volume Capacity: 0.07 cu ft
  • Nestable: Yes
  • ESD Conductive: No
  • For Use With: Mfr. No. 40120; Grainger No. 48WH22
  • Inside Height: 4 in
  • Inside Length: 16 1/2 in
  • Includes: Molded-In Label Area, Label Holder
  • Inside Width: 3 in
  • Height: 4 in
  • Length: 17 7/8 in
  • Width: 4 1/8 in
  • Package Quantity: 1
  • Number of Pieces: 7 Short Dividers
  • Hangable: Yes
  • Mobility: Stationary
  • Resistant To: Grease, Oil, Water
  • Hopper Height: 4 in
  • Minimum Operating Temperature: -20 Degrees F
  • Electrostatic Discharge: No
  • Weight Capacity: 15 lb
  • Country of Origin (subject to change): United States

Description

Shelf Bin, Color Green, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Overall Height 4 in, Overall Length 17 7/8 in, Overall Width 4 1/8 in, Weight Capacity 15 lb, Mobility Stationary, Nestable Yes, Number of Divider Slots 7, Number of Long Divider Slots 0, Number of Short Divider Slots 7, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable, Electrostatic Discharge No, Hangable Yes, Hopper Height 4 in

Reviews of Zoro Select #30128GREENBLANK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.