Zoro Select
Grooved Pin, TypeE, Steel, 1in, 0.094, PK10
Mfr # U39750.009.0050
Zoro # G2502328
Sold in multiples of 5 for $17.25
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type E
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
- Pin Dia. 3/32 in
Explore More Products
- ZORO SELECT Pin, Steel Ust 36-2, 2.6mm dia., PK50 M39760.026.0003
- ZORO SELECT Pin, Steel, 4mm dia., PK50 M39700.040.0016
- ZORO SELECT Pin, Steel, 3mm dia., PK50 M39740.030.0010
- ZORO SELECT Pin, Steel Ust 36-2, 3mm dia., PK50 M39760.030.0006
- ZORO SELECT Grooved Pin, TypeA, Steel, 3/4in, 0.125, PK10 U39710.012.0075
- ZORO SELECT Pin, Steel, 1.5mm dia., PK50 M39740.015.0005
- ZORO SELECT Pin, Steel, 1.5mm dia., PK50 M39710.015.0004
- ZORO SELECT Pin, Steel, 8mm dia., PK25 M39720.080.0016
- ZORO SELECT Pin, Steel Ust 36-2, 1.7mm dia., PK50 M39760.017.0003
- SERCO Headless Pins, 1"Od X 7-9/16" Lg. Pin He 485-0038
- ZORO SELECT Pin, Steel, 2mm dia., PK50 M39750.020.0006
- Zoro Select Grooved Pins