Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Guest Chair, 30-1/4 in. H, Black

  • Zoro #: G0072250
  • Mfr #: 36FK03

$69.12

Details
  • Standards: ANSI/BIFMA
  • Back Height: 11-3/4"
  • Overall Depth: 22-1/2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #36FK03 Specifications

  • Zoro #: G0072250
  • Mfr #: 36FK03
Standards: ANSI/BIFMA Back Height: 11-3/4"
Overall Depth: 22-1/2" Seat Color: Black
Back Material: Fabric Assembled/Unassembled: Unassembled
Frame Color: Black Frame Material: Steel
Seat Depth: 18-3/4" Item: Guest Chair
Back Color: Black Seat Height: 18-3/4"
Weight Capacity: 275 lb. Features: Solid Pattern
Includes: All Necessary Hardware Seat Width: 18-1/2"
Overall Width: 24" Arm Style: Fixed
Back Width: 19" Caster Type: Straight Leg
Seat Material: Fabric Overall Height: 30-1/4"
Cushion Thickness: 1" Country of Origin (subject to change): China

Description

Guest Chair, Overall Height 30-1/4 In., Overall Width 24 In., Overall Depth 22-1/2 In., Seat Height 18-3/4 In., Seat Width 18-1/2 In., Seat Depth 18-3/4 In., Back Height 11-3/4 In., Back Width 19 In., Seat Color Black, Back Color Black, Frame Color Black, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Assembled/Unassembled Unassembled, Cushion Thickness 1 In., Arm Style Fixed, Weight Capacity 275 lb., Features Solid Pattern, Caster Type Straight Leg

Reviews of Zoro Select #36FK03