Skip to Main Content
customer-service Help
Zoro Select

Hairnet, White, Universal, PK100

Zoro Select Hairnet, White, Universal, PK100 109HS 20 W/BOX
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$40.34 ($0.40/unit)
  • Hair and Beard Nets Item: Hairnet
  • Color: White
  • Diameter: 20 in
See full product details
Out of Stock
Total: $40.34

Zoro Select #109HS 20 W/BOX Specifications

  • Hair and Beard Nets Item: Hairnet
  • Color: White
  • Diameter: 20 in
  • Material: Stockinet
  • Package Quantity: 100
  • Size: M
  • Contains Latex: No
  • Lint-Free: No
  • Metal Detectable: No
  • Package Type: Box
  • Hair and Beard Nets Size: 20 in
  • Fabric Weight: 0.35 oz/sq yd
  • Series: Disposable Hairnet
  • Item: Hairnet
  • Latex-Free: Yes
  • Packaging: Box
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hairnet, Color B, R, W, Y, Diameter 20 in, Latex-Free Yes, Material Stockinet, Metal Detectable No, Packaging Box, Series Disposable Hairnet, Size 20 In., Package Quantity 100

Reviews of Zoro Select #109HS 20 W/BOX