Shop Alternate Products
This Product is Discontinued
Zoro Select
Nail Drive Anchor, 1/4" Dia., 3/4" L, Alloy Steel Plain, 1500 PK (Discontinued)
Mfr # B70650.025.0075
Zoro # G1207302
Free Shipping & Returns
This Product is Discontinued
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Diameter 1/4"
- Material Alloy Steel
- Finish Plain
- Drill Bit Size 1/4"