Zoro Select

Hammer Drive Pin Anchor, Zamac, PK800

Zoro Select Hammer Drive Pin Anchor, Zamac, PK800 B70650.025.0200
Hover or click to zoom Tap to zoom
$315.80
pkg. of 800 ($0.39/ea)
  • Item: Hammer Drive Pin Anchor
  • Pin Anchor Type: Hammer Drive Pin Anchor
  • Anchor Head Style: Mushroom
See full product details
This item ships free.

Total: $315.80

Zoro Select #B70650.025.0200 Specifications

  • Item: Hammer Drive Pin Anchor
  • Pin Anchor Type: Hammer Drive Pin Anchor
  • Anchor Head Style: Mushroom
  • Anchor Body Material: Zamac
  • Anchor Body Finish: Plain
  • Pin Material: Steel
  • Anchor Dia.: 1/4 in
  • Anchor Length: 2 in
  • Min. Embedment: 3/4 in
  • Ultimate Tension in 4000 PSI Concrete (Lb.): 1,144
  • Package Quantity: 800
  • Meets/Exceeds: AA 1925A Type 1, Formerly GSA: FFS-325 Group V, Type 2, Class 3
  • Head Style: Mushroom
  • Max. Fixture Thickness: 1 1/4 in
  • Material: Zamac
  • Country of Origin (subject to change): Multiple

Description

Hammer Drive Pin Anchor, Anchor Head Style Mushroom, Anchor Body Material Zamac, Anchor Body Finish Plain, Pin Material Steel, Anchor Dia. 1/4 in, Anchor Length 2 in, Min. Embedment 3/4 in, Max. Fixture Thickness 1 1/4 in, Ultimate Tension in 4000 PSI Concrete (Lb.) 1,144 lb, Package Quantity 800

Reviews of Zoro Select #B70650.025.0200