Zoro Select
Hammer Drive Pin Anchr, 1/4, 1-3/4in, PK100
- Zoro #: G2107887
- Mfr #: U70653.025.0175
Hover or click to zoom Tap to zoom
$8.38
pkg. of 100 ($0.08/ea)
- Item: Hammer Drive Pin Anchor
- Pin Anchor Type: Hammer Drive Pin Anchor
- Anchor Head Style: Flat
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.38
Zoro Select #U70653.025.0175 Specifications
- Zoro #: G2107887
- Mfr #: U70653.025.0175
- Item: Hammer Drive Pin Anchor
- Pin Anchor Type: Hammer Drive Pin Anchor
- Anchor Head Style: Flat
- Anchor Body Material: Nylon
- Anchor Body Finish: Zinc Plated
- Pin Material: Steel
- Anchor Dia.: 1/4 in
- Anchor Length: 1 3/4 in
- Head Style: Flat
- Package Quantity: 100
- Material: Nylon
- Min. Embedment: 3/4 in
- Max. Fixture Thickness: 1 in
- Ultimate Tension in 4000 PSI Concrete (Lb.): 55
- Country of Origin (subject to change): Multiple
Description
Hammer Drive Pin Anchor, Anchor Head Style Flat, Anchor Body Material Nylon, Anchor Body Finish Zinc Plated, Pin Material Steel, Anchor Dia. 1/4 In., Anchor Length 1-3/4 In., Min. Embedment 3/4 In., Max. Fixture Thickness 1 In., Ultimate Tension in 4000 PSI Concrete (Lb.) 55, Package Quantity 100
Reviews of Zoro Select #U70653.025.0175
Explore more
- ZORO SELECT Hammr Drv Pin Anchor, 1/4in, 1-1/2in, PK100 U70653.025.0150
- ZORO SELECT Anchor, Hammer Drive, 3/4 In Dia, PK4 U70651.075.0750
- ZORO SELECT 5/32X19/32 CNTRSUK AL DRV RIV SS PIN ALUMINUM 07594ACSS
- ZORO SELECT 5/32X3/32 UNIVRL ALM DRV RIV SS PIN ALUMINUM 07094AUSS
- DEWALT Hammer Drive Pin Anchor, 1/4" dia., PK100 02838-PWR
- ZORO SELECT 1/4X9/16 UNIVERSL ALUM DRIVE RIVET ALUMINUM 14563AUA
- MKT FASTENING TapIt, Mushr Head Bulk, 1/4x3/4", PK8000 5460116
- ZORO SELECT 3/16X13/16 BRAZIER ALUM DRIVE RIVET ALUMINUM 10813ABA
- MIDWEST FASTENER CORP. 1/4" x 5/8" Aluminum Truss Head Pin Drive Anchors 8PK 932011
- Zoro Select Drive Pin Anchors