Zoro Select
Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Zinc Plated, 100 PK
Mfr # U70652.025.0150
Zoro # G2815989
$6.77
21% off
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Material Nylon
- Finish Zinc Plated
- Drill Bit Size 1/4"
- Minimum Installation Depth 3/4"
Explore More Products
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK U70652.025.0200
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Nylon Zinc Plated, 100 PK U70652.025.0175
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 4" L, Nylon Zinc Plated, 100 PK U70652.025.0400
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 7/8" L, Alloy Steel Plain, 2200 PK B70650.018.0087
- ZORO SELECT DFS Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 5 PK GCPFS38312
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon 100 PK 1416ANM
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3/16" L, Aluminum 1000 PK 14188AUA
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 3/8" L, Aluminum 1000 PK 10375AUA
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Aluminum 1000 PK 141000AUA
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK ZA200
- ZORO SELECT Nail Drive Anchor, 3/8" Dia., 4-3/4" L, Steel Yellow Zinc, 25 PK U70651.037.0475
- Zoro Select Drive Pin Anchors