Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hand Stamp, 1/2 In, Number Set

  • Zoro #: G4799137
  • Mfr #: 20Y594

$33.85

  • Case Material: Plastic
  • Character Height: 3/8"
  • Indication: Character and Size Are Marked on Thumb Side
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Zoro Select #20Y594 Specifications

  • Zoro #: G4799137
  • Mfr #: 20Y594
Case Material: Plastic Character Height: 3/8"
Indication: Character and Size Are Marked on Thumb Side Includes: Pieces 0 Thru 9
Item: Hand Stamp Shank Size Square: 1/2"
Material: S55C Steel Plate Hardness: 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End
Shank Length: 2-13/16" Country of Origin (subject to change): Taiwan, Province of China

Description

Select hand stamp kits from Zoro Select, C.H. Hanson, Groz and Young Bros. Stamp Works. Zoro Select Hand Stamp include characteristics like: Includes: Pieces 0 Thru 9.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Zoro Select #20Y594