Zoro Select
Hand Stretch Wrap 14" x 1500 ft., Cast Style, Clear
- Mfr # 15A934
- Zoro # G4206921
$24.99
/ea
Subtotal: $24.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Width 14"
- Length 1500 ft.
- Color Clear
- Gauge 80 ga
- Material LLDPE
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, White Opaque 15A923
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Clear 15A912
- ZORO SELECT Hand Stretch Wrap 5" x 700 ft., Cast Style, Green 15A978
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Green 15C006
- ZORO SELECT Stretch Wrap Film 2" x 650 ft., Cast Style, Clear 40TE21
- ZORO SELECT Hand Stretch Wrap 5" x 600 ft., Cast Style, Clear 15A911
- ZORO SELECT Hand Stretch Wrap, 2000 ft.L, 18In W, PK4 10068653/HWX1815
- ZORO SELECT Clear Cast Film, 80 ga., 5" x 5000 ft. 379MX8
- ZORO SELECT Hand Stretch Wrap 5" x 700 ft., Cast Style, Green 15A938
- ZORO SELECT Stretch Wrap, LLDPE, 4000 ft. L, 20" W 56HG30
- TYTAN INTERNATIONAL 48x9840 Net Wrap NW489840TGW
- Zoro Select Stretch Wrap