Zoro Select
Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear
- Zoro #: G4786302
- Mfr #: 15A993
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $28.94
Zoro Select #15A993 Specifications
- Zoro #: G4786302
- Mfr #: 15A993
- Item: Stretch Wrap
- Width: 15"
- Length: 1500 ft.
- Color: Clear
- Gauge: 70 ga
- Material: LLDPE
- Rolls per Case: 1 Roll
- Dispensing Type - Stretch Wrap: Hand Dispensed
- Style: Cast
- Grade: Conventional
- Item - Stretch Wrap: Stretch Wrap
- Gauge - Stretch Wrap: 70
- Color - Stretch Wrap: Clear
- Width - Stretch Wrap: 15"
- Type - Stretch Wrap: Standard
- Includes - Hand Dispenser Type: Dispenser Not Included
- Material - Stretch Wrap: LLDPE
- Cling Type: 1-Side
- Stretch Wrap Style: Cast
- Length - Stretch Wrap: 1500 ft.
- Core Size: 3 in Dia
- Min. Temperature: -20 Degrees F
- Overall Length: 1,500 ft
- Mil Thickness: 0.7 mil
- Stretch Wrap Handle Type: No Handle
- Sheets per Roll: Continuous Roll
- Overall Width: 15 in
- Stretch Wrap Film Grade: Hand Grade
- Temperature Range: -20 Degrees to 100 Degrees F
- Microns: 18 micron
- Stretch Wrap Application: Standard Duty
- Max. Temperature: 100 Degrees F
- Country of Origin (subject to change): United States
Description
Stretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 15 in, Overall Length 1,500 ft, Gauge 70 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.7, Sheets per Roll Continuous Roll
Reviews of Zoro Select #15A993
Explore more
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Clear 15C015
- ZORO SELECT Stretch Wrap Film 18" x 2000 ft., HWIV Style, Clear 36P081
- ZORO SELECT Stretch Wrap, Cast, Light Duty Style 56HR77
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Green 15A937
- ZORO SELECT Stretch Wrap Film 15-11/16" x 1476 ft., HWIV Style, Clear 21XL08
- ZORO SELECT Stretch Wrap, LLDPE, 1476 ft. L, PK4 56HG13
- ZORO SELECT Hand Stretch Wrap 5" x 700 ft., Cast Style, Green 15A938
- PARTNERS BRAND Colored Extended Core Bundling Film, 80 Gauge, 3" x 1000', Blue, 18/Case TNBEC303BLUE
- PARTNERS BRAND Blown Hand Stretch Film, 12" x 120 Gauge x 1000', Clear, 4/Case SF121
- WESTERN PLASTICS Film Tinted Ex-Core 20"x80x1000' Green, PK4 GSW00
- Zoro Select Stretch Wrap