Zoro Select

Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear

Zoro Select Hand Stretch Wrap 15" x 1500 ft.,  Cast Style,  Clear 15G112
Hover or click to zoom Tap to zoom
$29.46
  • Item: Stretch Wrap
  • Width: 15"
  • Length: 1500 ft.
  • Color: Clear
  • Gauge: 70 ga
  • Material: LLDPE
  • Rolls per Case: 1 Roll
  • Dispensing Type - Stretch Wrap: Hand Dispensed
See full product details
Orders over $75 ship free.

Total: $29.46

Zoro Select #15G112 Specifications

  • Item: Stretch Wrap
  • Width: 15"
  • Length: 1500 ft.
  • Color: Clear
  • Gauge: 70 ga
  • Material: LLDPE
  • Rolls per Case: 1 Roll
  • Dispensing Type - Stretch Wrap: Hand Dispensed
  • Style: Cast
  • Length - Stretch Wrap: 1500 ft.
  • Material - Stretch Wrap: LLDPE
  • Stretch Wrap Style: Cast
  • Cling Type: 1-Side
  • Type - Stretch Wrap: Standard
  • Width - Stretch Wrap: 15"
  • Green Environmental Attribute: Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
  • Includes - Hand Dispenser Type: Dispenser Not Included
  • Color - Stretch Wrap: Clear
  • Gauge - Stretch Wrap: 70
  • Item - Stretch Wrap: Stretch Wrap
  • Core Size: 3 in Dia
  • Min. Temperature: -20 Degrees F
  • Stretch Wrap Handle Type: No Handle
  • Microns: 18 micron
  • Sheets per Roll: Continuous Roll
  • Stretch Wrap Film Grade: Hand Grade
  • Temperature Range: -20 Degrees to 100 Degrees F
  • Max. Temperature: 100 Degrees F
  • Mil Thickness: 0.7 mil
  • Overall Width: 15 in
  • Stretch Wrap Application: Standard Duty
  • Overall Length: 1,500 ft
  • Country of Origin (subject to change): United States

Description

Stretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 15 in, Overall Length 1,500 ft, Gauge 70 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.7 mil, Sheets per Roll Continuous Roll

Reviews of Zoro Select #15G112