Zoro Select

Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear

Zoro Select Hand Stretch Wrap 18" x 1500 ft.,  Cast Style,  Clear 15A936
Hover or click to zoom Tap to zoom
$26.43
  • Item: Stretch Wrap
  • Width: 18"
  • Length: 1500 ft.
See full product details
Orders over $75 ship free.

Total: $26.43

Zoro Select #15A936 Specifications

  • Item: Stretch Wrap
  • Width: 18"
  • Length: 1500 ft.
  • Color: Clear
  • Gauge: 80 ga
  • Material: LLDPE
  • Rolls per Case: 4 Rolls
  • Dispensing Type - Stretch Wrap: Hand Dispensed
  • Style: Cast
  • Color - Stretch Wrap: Clear
  • Type - Stretch Wrap: Standard
  • Width - Stretch Wrap: 18"
  • Stretch Wrap Style: Cast
  • Length - Stretch Wrap: 1500 ft.
  • Item - Stretch Wrap: Stretch Wrap
  • Includes - Hand Dispenser Type: Dispenser Not Included
  • Gauge - Stretch Wrap: 80
  • Grade: Conventional
  • Cling Type: 1-Side
  • Material - Stretch Wrap: LLDPE
  • Core Size: 3 in Dia
  • Mil Thickness: 0.8 mil
  • Stretch Wrap Film Grade: Hand Grade
  • Temperature Range: -20 Degrees to 100 Degrees F
  • Stretch Wrap Application: Standard Duty
  • Min. Temperature: -20 Degrees F
  • Microns: 20 micron
  • Stretch Wrap Handle Type: No Handle
  • Overall Width: 18 in
  • Overall Length: 1,500 ft
  • Max. Temperature: 100 Degrees F
  • Sheets per Roll: Continuous Roll
  • Country of Origin (subject to change): United States

Description

Stretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 18 in, Overall Length 1,500 ft, Gauge 80 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8, Sheets per Roll Continuous Roll

Reviews of Zoro Select #15A936