- Home
- /
- Office, School & Shipping Supplies
- /
- Shipping & Packing Supplies
- /
- Stretch & Shrink Wrap
- /
- Stretch Wrap
- /
- Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear
Zoro Select
Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear
- Zoro #: G4113295
- Mfr #: 15C019
Tap to zoom
Hover or click to zoom
$135.86
pkg. of 4 ($33.97/ea)
- Item: Stretch Wrap
- Width: 18"
- Length: 1500 ft.
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $135.86
Zoro Select #15C019 Specifications
- Zoro #: G4113295
- Mfr #: 15C019
- Item: Stretch Wrap
- Width: 18"
- Length: 1500 ft.
- Color: Clear
- Gauge: 70 ga
- Material: LLDPE
- Rolls per Case: 4 Rolls
- Dispensing Type - Stretch Wrap: Hand Dispensed
- Style: Cast
- Type - Stretch Wrap: Standard
- Material - Stretch Wrap: LLDPE
- Stretch Wrap Style: Cast
- Cling Type: 1-Side
- Grade: Conventional
- Width - Stretch Wrap: 18"
- Item - Stretch Wrap: Stretch Wrap
- Gauge - Stretch Wrap: 70
- Length - Stretch Wrap: 1500 ft.
- Color - Stretch Wrap: Clear
- Includes - Hand Dispenser Type: Dispenser Not Included
- Core Size: 3 in Dia
- Overall Length: 1,500 ft
- Temperature Range: -20 Degrees to 100 Degrees F
- Sheets per Roll: Continuous Roll
- Overall Width: 18 in
- Mil Thickness: 0.7 mil
- Stretch Wrap Handle Type: No Handle
- Stretch Wrap Application: Standard Duty
- Min. Temperature: -20 Degrees F
- Max. Temperature: 100 Degrees F
- Microns: 18 micron
- Stretch Wrap Film Grade: Hand Grade
- Country of Origin (subject to change): United States
Description
Stretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 18 in, Overall Length 1,500 ft, Gauge 70 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.7, Sheets per Roll Continuous Roll, Package Quantity 4
Reviews of Zoro Select #15C019
Explore more
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 20" W 56HG35
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear 15G114
- ZORO SELECT Printed Stretch Wrap 5" x 500 ft., Blown Style, Black Print On Red Background 15A841
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 30" W, PK20 56HG26
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W 56HG23
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W, PK40 56HG24
- REYNOLON Reynolon® 5044 PVC Shrink Film, 22" x 75 Gauge x 2000', Clear, 1/Case SHPVC2275
- ARMOR SHIELD Stretch Wrap Film 5" x 900 ft., VCI Style, Blue PVCISF100GB05900H
- WESTERN PLASTICS Film Tinted Ex-Core 20"x80x1000' Yellow, PK4 YSW05
- Zoro Select Stretch Wrap