customer-service Help
Zoro Select

Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear

Zoro Select Hand Stretch Wrap 18" x 1500 ft.,  Cast Style,  Clear 15G116
Tap to zoom
Hover or click to zoom
$41.30
  • Item: Stretch Wrap
  • Width: 18"
  • Length: 1500 ft.
See full product details
Orders over $75 ship free.

Total: $41.30

Zoro Select #15G116 Specifications

  • Item: Stretch Wrap
  • Width: 18"
  • Length: 1500 ft.
  • Color: Clear
  • Gauge: 70 ga
  • Material: LLDPE
  • Rolls per Case: 1 Roll
  • Dispensing Type - Stretch Wrap: Hand Dispensed
  • Style: Cast
  • Material - Stretch Wrap: LLDPE
  • Includes - Hand Dispenser Type: Dispenser Not Included
  • Color - Stretch Wrap: Clear
  • Gauge - Stretch Wrap: 70
  • Cling Type: 1-Side
  • Item - Stretch Wrap: Stretch Wrap
  • Width - Stretch Wrap: 18"
  • Length - Stretch Wrap: 1500 ft.
  • Stretch Wrap Style: Cast
  • Type - Stretch Wrap: Standard
  • Core Size: 3 in Dia
  • Microns: 18 micron
  • Min. Temperature: -20 Degrees F
  • Max. Temperature: 100 Degrees F
  • Stretch Wrap Film Grade: Hand Grade
  • Sheets per Roll: Continuous Roll
  • Overall Length: 1,500 ft
  • Stretch Wrap Handle Type: No Handle
  • Overall Width: 18 in
  • Stretch Wrap Application: Standard Duty
  • Mil Thickness: 0.7 mil
  • Temperature Range: -20 Degrees to 100 Degrees F
  • Country of Origin (subject to change): United States

Description

Stretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 18 in, Overall Length 1,500 ft, Gauge 70 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.7, Sheets per Roll Continuous Roll

Reviews of Zoro Select #15G116