Zoro Select

Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green

Zoro Select Hand Stretch Wrap 2" x 1000 ft.,  Cast Style,  Green 15A858
Hover or click to zoom Tap to zoom
  • Includes: Reusable Dispenser with Hand Brake
  • Item: Stretch Wrap
  • Width: 2"
  • Length: 1000 ft.
  • Color: Light Green
  • Gauge: 80 ga
  • Material: LLDPE with Degradable Additive
  • Rolls per Case: 24 Rolls
See full product details
$76.93
pkg. of 24 ($3.21/ea)

Subtotal: $76.93

Zoro Select #15A858 Specifications

  • Includes: Reusable Dispenser with Hand Brake
  • Item: Stretch Wrap
  • Width: 2"
  • Length: 1000 ft.
  • Color: Light Green
  • Gauge: 80 ga
  • Material: LLDPE with Degradable Additive
  • Rolls per Case: 24 Rolls
  • Dispensing Type - Stretch Wrap: Hand Dispensed
  • Style: Cast
  • Type - Stretch Wrap: Standard
  • Stretch Wrap Style: Cast
  • Includes - Hand Dispenser Type: Reusable Dispenser With Hand Brake
  • Gauge - Stretch Wrap: 80
  • Item - Stretch Wrap: Stretch Wrap
  • Material - Stretch Wrap: LLDPE
  • Length - Stretch Wrap: 1000 ft.
  • Color - Stretch Wrap: Green
  • Cling Type: 1-Side
  • Width - Stretch Wrap: 2"
  • Core Size: 1-3/4 in Dia
  • Mil Thickness: 0.8 mil
  • Overall Length: 1,000 ft
  • Temperature Range: -20 Degrees to 100 Degrees F
  • Overall Width: 2 in
  • Stretch Wrap Handle Type: Handle with Brake
  • Microns: 20 micron
  • Stretch Wrap Application: Standard Duty
  • Sheets per Roll: Continuous Roll
  • Stretch Wrap Film Grade: Hand Grade
  • Min. Temperature: -20 Degrees F
  • Max. Temperature: 100 Degrees F
  • Country of Origin (subject to change): United States

Description

Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 2 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets per Roll Continuous Roll, Package Quantity 24

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of Zoro Select #15A858

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.