customer-service Help
Zoro Select

Hand Stretch Wrap 20" x 1000 ft., Cast Style, Black

Zoro Select Hand Stretch Wrap 20" x 1000 ft.,  Cast Style,  Black 15A883
Hover or click to zoom Tap to zoom
$39.77
  • Includes: Built In Dispenser with Hand Brake
  • Item: Stretch Wrap
  • Width: 20"
See full product details
Orders over $75 ship free.

Total: $39.77

Zoro Select #15A883 Specifications

  • Includes: Built In Dispenser with Hand Brake
  • Item: Stretch Wrap
  • Width: 20"
  • Length: 1000 ft.
  • Color: Black
  • Gauge: 80 ga
  • Material: LLDPE with Color Additive
  • Rolls per Case: 1 Roll
  • Dispensing Type - Stretch Wrap: Hand Dispensed
  • Style: Cast
  • Width - Stretch Wrap: 20"
  • Length - Stretch Wrap: 1000 ft.
  • Color - Stretch Wrap: Black
  • Stretch Wrap Style: Cast
  • Type - Stretch Wrap: Opaque
  • Cling Type: 1-Side
  • Item - Stretch Wrap: Stretch Wrap
  • Gauge - Stretch Wrap: 80
  • Includes - Hand Dispenser Type: Built-In Dispenser with Hand Brake
  • Material - Stretch Wrap: LLDPE
  • Core Size: 1 in Dia
  • Microns: 20 micron
  • Overall Width: 20 in
  • Mil Thickness: 0.8 mil
  • Max. Temperature: 100 Degrees F
  • Temperature Range: -20 Degrees to 100 Degrees F
  • Overall Length: 1,000 ft
  • Min. Temperature: -20 Degrees F
  • Sheets per Roll: Continuous Roll
  • Stretch Wrap Handle Type: Handle with Brake
  • Stretch Wrap Film Grade: Handle Opaque Stretch Wrap
  • Stretch Wrap Application: Standard Duty
  • Country of Origin (subject to change): United States

Description

Stretch Wrap Category Product Concealing Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Handle with Brake, Stretch Wrap Film Grade Handle Opaque Stretch Wrap, Mil Thickness 0.8, Sheets per Roll Continuous Roll

Reviews of Zoro Select #15A883