Zoro Select

Hand Stretch Wrap 20" x 1000 ft., Cast Style, Clear

Zoro Select Hand Stretch Wrap 20" x 1000 ft.,  Cast Style,  Clear 15A908
Hover or click to zoom Tap to zoom
$23.99
  • Includes: Built In Dispenser
  • Item: Stretch Wrap
  • Width: 20"
See full product details
Orders over $75 ship free.

Total: $23.99

Zoro Select #15A908 Specifications

  • Includes: Built In Dispenser
  • Item: Stretch Wrap
  • Width: 20"
  • Length: 1000 ft.
  • Color: Clear
  • Gauge: 80 ga
  • Material: LLDPE
  • Rolls per Case: 1 Roll
  • Dispensing Type - Stretch Wrap: Hand Dispensed
  • Style: Cast
  • Color - Stretch Wrap: Clear
  • Cling Type: 1-Side
  • Material - Stretch Wrap: LLDPE
  • Type - Stretch Wrap: Standard
  • Includes - Hand Dispenser Type: Built-In Dispenser
  • Gauge - Stretch Wrap: 80
  • Stretch Wrap Style: Cast
  • Width - Stretch Wrap: 20"
  • Grade: Conventional
  • Length - Stretch Wrap: 1000 ft.
  • Item - Stretch Wrap: Stretch Wrap
  • Core Size: 1 in Dia
  • Stretch Wrap Handle Type: Longer Core
  • Microns: 20 micron
  • Max. Temperature: 100 Degrees F
  • Min. Temperature: -20 Degrees F
  • Stretch Wrap Application: Standard Duty
  • Mil Thickness: 0.8 mil
  • Overall Length: 1,000 ft
  • Overall Width: 20 in
  • Stretch Wrap Film Grade: Hand Grade
  • Sheets per Roll: Continuous Roll
  • Temperature Range: -20 Degrees to 100 Degrees F
  • Country of Origin (subject to change): United States

Description

Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 20 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Longer Core, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8, Sheets per Roll Continuous Roll

Reviews of Zoro Select #15A908