- Home
- /
- Office, School & Shipping Supplies
- /
- Shipping & Packing Supplies
- /
- Stretch & Shrink Wrap
- /
- Stretch Wrap
- /
- Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear
Zoro Select
Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear
- Zoro #: G3952347
- Mfr #: 15A909
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.19
Zoro Select #15A909 Specifications
- Zoro #: G3952347
- Mfr #: 15A909
- Includes: Built In Dispenser
- Item: Stretch Wrap
- Width: 5"
- Length: 1000 ft.
- Color: Clear
- Gauge: 80 ga
- Material: LLDPE
- Rolls per Case: 1 Roll
- Dispensing Type - Stretch Wrap: Hand Dispensed
- Style: Cast
- Includes - Hand Dispenser Type: Built-In Dispenser
- Stretch Wrap Style: Cast
- Color - Stretch Wrap: Clear
- Width - Stretch Wrap: 5"
- Cling Type: 1-Side
- Grade: Conventional
- Gauge - Stretch Wrap: 80
- Length - Stretch Wrap: 1000 ft.
- Type - Stretch Wrap: Standard
- Item - Stretch Wrap: Stretch Wrap
- Material - Stretch Wrap: LLDPE
- Core Size: 1 in Dia
- Stretch Wrap Handle Type: Longer Core
- Overall Width: 5 in
- Temperature Range: -20 Degrees to 100 Degrees F
- Overall Length: 1,000 ft
- Stretch Wrap Application: Standard Duty
- Min. Temperature: -20 Degrees F
- Max. Temperature: 100 Degrees F
- Mil Thickness: 0.8 mil
- Microns: 20 micron
- Stretch Wrap Film Grade: Hand Grade
- Sheets per Roll: Continuous Roll
- Country of Origin (subject to change): United States
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 5 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Longer Core, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8, Sheets per Roll Continuous Roll
Reviews of Zoro Select #15A909
Explore more
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear 15A915
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green 15A968
- ZORO SELECT Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green 15A959
- ZORO SELECT Protective Packaging Film 48" x 2250 ft., Gray 44C560
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Green 15A944
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green 15A857
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W 56HG33
- ENCORE 12" to 20" Stretch Film Dispenser, 22"L EP-860
- WESTERN PLASTICS Film Eco Max 18"x115x1000 29 Micron, PK4 ECO21
- Zoro Select Stretch Wrap