Zoro Select

Hand Stretch Wrap 5" x 700 ft., Cast Style, Green

Zoro Select Hand Stretch Wrap 5" x 700 ft.,  Cast Style,  Green 15A938
Hover or click to zoom Tap to zoom
  • Includes: Reusable Dispenser
  • Item: Stretch Wrap
  • Width: 5"
  • Length: 700 ft.
  • Color: Light Green
  • Gauge: 120 ga
  • Material: LLDPE with Degradable Additive
  • Rolls per Case: 12 Rolls
See full product details
$133.58
pkg. of 12 ($11.13/ea)

Subtotal: $133.58

Zoro Select #15A938 Specifications

  • Includes: Reusable Dispenser
  • Item: Stretch Wrap
  • Width: 5"
  • Length: 700 ft.
  • Color: Light Green
  • Gauge: 120 ga
  • Material: LLDPE with Degradable Additive
  • Rolls per Case: 12 Rolls
  • Dispensing Type - Stretch Wrap: Hand Dispensed
  • Style: Cast
  • Gauge - Stretch Wrap: 120
  • Type - Stretch Wrap: Standard
  • Grade: Conventional
  • Item - Stretch Wrap: Stretch Wrap
  • Material - Stretch Wrap: LLDPE
  • Cling Type: 1-Side
  • Length - Stretch Wrap: 700 ft.
  • Includes - Hand Dispenser Type: Reusable Dispenser
  • Width - Stretch Wrap: 5"
  • Stretch Wrap Style: Cast
  • Color - Stretch Wrap: Green
  • Core Size: 3 in Dia
  • Sheets per Roll: Continuous Roll
  • Max. Temperature: 100 Degrees F
  • Stretch Wrap Application: Heavy Duty
  • Temperature Range: -20 Degrees to 100 Degrees F
  • Stretch Wrap Handle Type: Reusable Handle
  • Min. Temperature: -20 Degrees F
  • Microns: 30 micron
  • Stretch Wrap Film Grade: Hand Grade
  • Mil Thickness: 1.2 mil
  • Overall Length: 700 ft
  • Overall Width: 5 in
  • Country of Origin (subject to change): United States

Description

Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Heavy Duty, Overall Width 5 in, Overall Length 700 ft, Gauge 120 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1.2 mil, Sheets per Roll Continuous Roll, Package Quantity 12

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of Zoro Select #15A938

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.