Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hanger, Bracket Kit, 2-1/8"L

  • Zoro #: G3258071
  • Mfr #: 4PE60

$44.96

  • Finish: Bright Zinc
  • Bearings: Nylon
  • Package Quantity: 1
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Zoro Select #4PE60 Specifications

  • Zoro #: G3258071
  • Mfr #: 4PE60
Finish: Bright Zinc Bearings: Nylon
Package Quantity: 1 Max. Weight (Lb.): 450
Type: Sliding Door Box Rail Number of Wheels: 4
Construction: Steel Length (In.): 2-1/8"
Max. Wheel Dia. (In.): 2-1/8 Item: Hanger Kit
Category Type: Hanging Door Hardware Kits Hardware: Included
Includes: (2) Door Hangers; (4) Wall Mount Track Brackets; (2) End Caps and Hardware's For Use With: Doors Weighing Up To 450 lb.
Material: Steel Country of Origin (subject to change): China

Description

Using hanging door hardware to install a sliding door can increase your home's energy efficiency by providing a tighter seal than a traditional hinged door. Here is some additional information about Zoro Select Hanger Kit. Material: Steel, For Use With: Doors Weighing Up To 450 Pounds.

Reviews of Zoro Select #4PE60