Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Head Cap Screw, Cyl, M4-0.70x8mmL, PK50

  • Zoro #: G0232220
  • Mfr #: M51040.040.0008
$10.77 ($0.22/unit)
  • Fastener Industry Standards: DIN 7984
  • Dia./Thread Size: M4-0.70
  • Fastener Finish: Stainless Steel
See full product details
Orders over $75 ship free.

Zoro Select #M51040.040.0008 Specifications

  • Zoro #: G0232220
  • Mfr #: M51040.040.0008
Fastener Industry Standards: DIN 7984 Dia./Thread Size: M4-0.70
Fastener Finish: Stainless Steel Head Dia.: 7.0 mm
Basic Material: Stainless Steel Fastener Thread Type: Metric Coarse
Item: Socket Head Cap Screw Thread Dia.: M4
Length: 8 mm Material Grade: A2
Screw Industry Standards: DIN 7984 Thread Direction: Right Hand
Thread Length: 8 mm Head Height: 2.8 mm
System of Measurement: Metric Screw Head Type: Cylindrical
Thread Style: Fully Threaded Drive Size: 2 1/2 mm
Drive Type: Hex Socket Min. Thread Length: 8 mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A2, M4-0.70, Length 8mm, Fastener Finish Stainless Steel, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.50mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 8mm, Head Height 2.8mm, Thread Dia. M4, Package Quantity 50

Reviews of Zoro Select #M51040.040.0008