Zoro Select

Healthcare Face Mask, Nose Clip, Flat-Fold, PK50

Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Color: Blue
  • Mask Size: Universal
  • Package Quantity: 50
  • Nose Clip: Yes
  • Face Seal: None
  • Respirator Headstrap Type: Dual, Non-Adjustable
  • Nuisance Odor Removal: None
See all product information
$10.00
57% off
$4.28
Pk of 50, $0.09/ea
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents