Zoro Select
Free-Running Helical Insert Repair Kit, Helical Inserts, 3 1/8"-8, Plain Stainless Steel, 4 Inserts
Mfr # 82317
Zoro # G8716032
Free Shipping & Returns
$1,800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size 3 1/8"-8
- Insert Material Stainless Steel
- Finish Plain
- Insert Length 3.906 in
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 3/4"-10, Plain 18-8 Stainless Steel 3532-3/4K
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, M8-1.25, Hexavalent Chromium Zinc, 5 Inserts EZ-808125-13
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, M6-1.00, Hexavalent Chromium Zinc, 10 Inserts EZ-900610-20
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Black Phosphate Steel, 10 Inserts EZ-329-6
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 1"-14, Plain 18-8 Stainless Steel 3535-1K
- ZORO SELECT Thread Repair Kit, Knife Thread Inserts, Plain 18-8 Stainless Steel, 6 Inserts EZ-400-332-CR
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, 1/4"-20, Hexavalent Chromium Zinc, 10 Inserts EZ-801420-10
- ZORO SELECT Thread Repair Kit, Knife Thread Inserts, M10-1.50, M3-0.50, M4-0.70, M5-0.80, M6-1.00, M8-1.25 EZ-M400-CR
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Black Phosphate Steel, 10 Inserts EZ-310-3
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, 3/4"-10, Plain 18-8 Stainless Steel 5401-12
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, M6-1.00, Plain Brass, 6 Inserts EZ-400-M6
- Zoro Select Thread Repair Kits