Zoro Select
Helical Insert Repair Kit, M48x3.0, 2pcs.
- Zoro #: G8716337
- Mfr #: 82209
Hover or click to zoom Tap to zoom
Key Features
- Type: Standard
- Size: M48x3.0
- Material: Stainless Steel
- Length: 72 mm
- Thread Type: Metric
- Number of pieces: 2
- Application: Thread Repair
- Includes: Inserts, Tap, Tool
$905.99
Subtotal: $905.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Helical Thread Repair Kit, 1/4-20, 10 Pcs 3532-1/4KLH
- ZORO SELECT Threaded Insert for Soft Wood EZ-951618-25
- ZORO SELECT Helical Thread Repair Kit, M18x2.5, 5 Pcs 3520-18.00K
- ZORO SELECT 3 Piece external thread repair kit NES1300
- ZORO SELECT Helical Thread Repair Asst, Metric, 110Pcs 3520-WK1
- ZORO SELECT Helical Thread Repair Kit, 1/2-13, 10 Pcs 3532-1/2KLH
- ZORO SELECT Threaded Insert for Wood EZ-A400-CR
- ZORO SELECT Helical Insert Repair Kit, 3 1/4-8, 2pcs. 82318
- ZORO SELECT Helical Insert Repair Kit, M52x3.0, 2pcs. 82210
- LOKSERT Key-Locking Thread Ins Kit, M6-1x12-1.25 3720-6.00HDK
- PRO THREAD Thread Repair Kit, UNF 5/16-24 3598-51624K
- Zoro Select Thread Repair Kits