Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Helical Inserts Non-Lock, 1-1/8-8, 1pcs.

  • Zoro #: G9686607
  • Mfr #: 83301-1.5
$14.59
  • Item: Helical Inserts Non-Lock
  • Type: Standard
  • Material: Stainless Steel
See full product details
Orders over $75 ship free.

Zoro Select #83301-1.5 Specifications

  • Zoro #: G9686607
  • Mfr #: 83301-1.5
  • Item: Helical Inserts Non-Lock
  • Type: Standard
  • Material: Stainless Steel
  • Length: 1.688 in
  • Includes: Insert
  • Thread Type: 8 UN
  • Application: Thread Repair
  • Size: 1 1/8"-8
  • Number of Pieces: 1
  • Length (Straight Wireway): 1.688 in
  • Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Helical Inserts Non-Lock, Standard, Stainless Steel, Size 1-1/8-8, Length 1.688 In., Thread Type 8 UN, Number of Pieces 1, Thread Repair, Includes Insert

Reviews of Zoro Select #83301-1.5