Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Helical Thread Repair Asst, Metric, 110Pcs

  • Zoro #: G3227253
  • Mfr #: 3520-WK1
$196.39
  • Application: For Metal
  • Includes: Inserts (25) Each: M5x0.8, M6x1.0, M8x1.25, M10x1.5, (10) Each: M12x1.75, (1) Each: HSS Taps, Drill Bits, Installation Tools
  • Size: M10 x 1.5, M12 x 1.75, M5 x 0.8, M6 x 1.0, M8 x 1.25
See full product details
This item ships free.

Zoro Select #3520-WK1 Specifications

  • Zoro #: G3227253
  • Mfr #: 3520-WK1
Application: For Metal Includes: Inserts (25) Each: M5x0.8, M6x1.0, M8x1.25, M10x1.5, (10) Each: M12x1.75, (1) Each: HSS Taps, Drill Bits, Installation Tools
Size: M10 x 1.5, M12 x 1.75, M5 x 0.8, M6 x 1.0, M8 x 1.25 Item: Helical Thread Repair Assortment
Type: Tanged, Free Running Material: 304 Stainless steel
Thread Type: Metric Coarse Number of Pieces: 110
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

If you’re adding threads to a material that’s too delicate for hole tapping via helicoil insert, try rivet nuts. Here are some important details for Zoro Select Helical Thread Repair Assortment. Material: 304 Stainless steel, Size: M5 x 0.8, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75.

Reviews of Zoro Select #3520-WK1