Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Helical Thread Repair Asst, UNC, 95 Pcs

  • Zoro #: G2733622
  • Mfr #: 3532-WK1
$189.99
  • Item: Helical Thread Repair Assortment
  • Thread Type: UNC
  • Application: For Metal
See full product details
This item ships free.

Zoro Select #3532-WK1 Specifications

  • Zoro #: G2733622
  • Mfr #: 3532-WK1
Item: Helical Thread Repair Assortment Thread Type: UNC
Application: For Metal Number of Pieces: 95
Material: 304 Stainless steel Size: 1/2-13, 1/4-20, 3/8-16, 5/16-18, 7/16-14
Includes: Inserts (25) Each: 1/4-20, 5/16-18, 3/8-16, (10) Each: 7/16-14, 1/2-13, (1) Each: HSS Taps, Drill Bits, Installation Tools Type: Tanged, Free Running
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

To install a helicoil insert, you'll need the correct types of thread insert tools. Take a look at the features for Zoro Select Helical Thread Repair Assortment. Material: 304 Stainless steel, Size: 1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13.

Reviews of Zoro Select #3532-WK1