Zoro Select
Hex Bar Stock, 0.375" Thick, 3/8" Lx6" W
- Zoro #: G502644068
- Mfr #: 352_6_0
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Alloy Type: 304
- Thickness: 0.375 in
- Width: 0.375 in
- Length: 6 in
- Finish: Unpolished
- Temper: Annealed
- Standards: AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A182, ASTM A193, ASTM A262, ASTM A276, ASTM A479, ASTM A484
$2.47
Must order in multiples of 4
Subtotal: $9.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #352_6_0 Specifications
- Zoro #: G502644068
- Mfr #: 352_6_0
- Material: Stainless Steel
- Alloy Type: 304
- Thickness: 0.375 in
- Width: 0.375 in
- Length: 6 in
- Finish: Unpolished
- Temper: Annealed
- Standards: AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A182, ASTM A193, ASTM A262, ASTM A276, ASTM A479, ASTM A484
- Typical Hardness: 90
- Type: Corrosion Resistant; High Strength
- Item: Stainless Steel Hex Bar
- Length Tolerance: +0.125/-0 in
- Typical Yield Strength (PSI): 35,000 psi
- Thickness Tolerance: +0.000/-0.003 in
- Width Tolerance: +0.000/-0.003 in
- Package Quantity: 1
- Typical Tensile Strength (PSI): 85,000 psi
- Hardness Scale: Rb
- Metal Fabrication Process: Cold Worked
- Material Grade: 304
- Hex Width: 3/8 in
- Tensile Strength: 73,200 psi
- System of Measurement: Inch
- Heat Treatable: No
- Shape: Hex Bar
- Heat Treatment: Annealed
- Mechanical Finish: Unpolished
- Includes Material Certificate: Yes
- Yield Strength: 31,200 psi
- Brinell Hardness: 123
- Overall Length: 6 in
- Rockwell Hardness: 70
- Country of Origin (subject to change): United States
Description
Stainless Steel Hex Bar, Stainless Steel, 304, Hex Bar, 6 in Overall Length, Length Tolerance +0.125/-0 in, 3/8 in Hex Width, Width Tolerance +0.000 in/-0.003 in, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Unpolished, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A182, ASTM A193, ASTM A262, ASTM A276, ASTM A479, ASTM A484
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #352_6_0
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT SS Rectangular Bar, 6in Overall L 21982_6_0
- ZORO SELECT SS Rectangular Bar, 12" Overall L 21448_12_0
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L 3F1.5X4-72
- ZORO SELECT Annealed Stainless Flat, 6in Overall L 3F.375X1.5-6
- ZORO SELECT Stainless Hex Bar, 6 in Overall L 3H1.375-6
- ZORO SELECT SS Plate 316, 24 in Overall W 316 SS0.03x24x481
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 2" W 11204_36_0
- ZORO SELECT SS Sheet 301, 12 in Overall W 9747_12_12
- ZORO SELECT SS Hex Bar, 5 ft Overall L 18418_60_0
- STARRETT 496 1/2x1 1/4x36 01 Flat Stock 54441
- STARRETT 496 7/16x3x36 01 Flat Stock 54434
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock