Zoro Select
Hex Bar Stock, 0.5" Thick, 1/2" Lx6" W
- Zoro #: G702643816
- Mfr #: 354_6_0
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Alloy Type: 304
- Thickness: 0.5 in
- Width: 0.5 in
- Length: 6 in
- Finish: Unpolished
- Temper: Annealed
- Standards: AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A182, ASTM A193, ASTM A262, ASTM A276, ASTM A479, ASTM A484
$4.40
Must order in multiples of 2
Subtotal: $8.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #354_6_0 Specifications
- Zoro #: G702643816
- Mfr #: 354_6_0
- Material: Stainless Steel
- Alloy Type: 304
- Thickness: 0.5 in
- Width: 0.5 in
- Length: 6 in
- Finish: Unpolished
- Temper: Annealed
- Standards: AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A182, ASTM A193, ASTM A262, ASTM A276, ASTM A479, ASTM A484
- Typical Hardness: 90
- Type: Corrosion Resistant; High Strength
- Item: Stainless Steel Hex Bar
- Length Tolerance: +0.125/-0 in
- Package Quantity: 1
- Typical Tensile Strength (PSI): 85,000 psi
- Hardness Scale: Rb
- Width Tolerance: +0.000/-0.004 in
- Typical Yield Strength (PSI): 35,000 psi
- Thickness Tolerance: +0.000/-0.004 in
- Metal Fabrication Process: Cold Worked
- Hex Width: 1/2 in
- Rockwell Hardness: 70
- Shape: Hex Bar
- Heat Treatable: No
- Material Grade: 304
- Overall Length: 6 in
- System of Measurement: Inch
- Heat Treatment: Annealed
- Tensile Strength: 73,200 psi
- Brinell Hardness: 123
- Includes Material Certificate: Yes
- Yield Strength: 31,200 psi
- Mechanical Finish: Unpolished
- Country of Origin (subject to change): United States
Description
Stainless Steel Hex Bar, Stainless Steel, 304, Hex Bar, 6 in Overall Length, Length Tolerance +0.125/-0 in, 1/2 in Hex Width, Width Tolerance +0.000 in/-0.004 in, Heat Treatment Annealed, Heat Treatable No, Mechanical Finish Unpolished, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A182, ASTM A193, ASTM A262, ASTM A276, ASTM A479, ASTM A484
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #354_6_0
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT SS Rectangular Bar, 12" Overall L 634_12_0
- ZORO SELECT General Purpose SS, 36" Overall L 4F.625X5-36
- ZORO SELECT Annealed Stainless Flat, 36" Overall L 3F.375X1.25-36
- ZORO SELECT SS Plate 304, 6in Overall L 304 SS0.105x6x61
- ZORO SELECT Blank Stock, Rect, SS, 3/4 T x 2 In W x6 ft 4YTX1
- ZORO SELECT Annealed Stainless Flat, 6 ft Overall L 3F.5X1.5-72
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1 1/2" W 11278_18_0
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 5" W 11208_18_0
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3" W 11168_18_0
- ONLINEMETALS 01875 x 2 Carbon Steel Rectangle Bar 1018 Cold Finish, 48 Length 6821
- STARRETT 497 3/4x1 1/2x18 A2 Flat Stock 56500
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock