Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/2" x 1-1/2" MNPT x FNPT 304 SS Hex Bushing

  • Zoro #: G0542342
  • Mfr #: 1LTH2

$23.99

  • Fitting Connection Type: MNPT x FNPT
  • Fittings Sub-Category: Bushings
  • Fitting Schedule/Class: Class 150
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoro Select #1LTH2 Specifications

  • Zoro #: G0542342
  • Mfr #: 1LTH2
Fitting Connection Type: MNPT x FNPT Fittings Sub-Category: Bushings
Fitting Schedule/Class: Class 150 Specific Pipe Fitting Shape: Hex Bushing
Basic Pipe Fitting Shape: Bushing Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
Pipe Fitting Connection Type: MNPT x FNPT Pipe Size - Pipe Fitting: 2-1/2" x 1-1/2"
Basic Pipe Fitting Material: Metal Pipe Size (Fittings): 2-1/2" x 1-1/2"
Pipe Fitting Schedule/Class: Class 150 Specific Fitting Shape: Hex Bushing
Max. Pressure: 300 psi Item: Hex Bushing
Max. Steam Pressure: 150 psi Pipe Fitting Material: 304 Stainless Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hex Bushing, Pipe Fitting Material 304 Stainless Steel, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 2-1/2 In. x 1-1/2 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Reviews of Zoro Select #1LTH2