Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2"-13 x 3-1/4" Grade 8 Zinc Yellow UNC (Coarse) Hex Head Cap Screws, 175 pk.

  • Zoro #: G6707942
  • Mfr #: 4VNZ2
$113.15 ($0.65/unit)
  • Dia./Thread Size: 1/2"-13
  • Thread Type: UNC (Coarse)
  • Tensile Strength: 150,000 psi
See full product details
This item ships free.

Zoro Select #4VNZ2 Specifications

  • Zoro #: G6707942
  • Mfr #: 4VNZ2
Dia./Thread Size: 1/2"-13 Thread Type: UNC (Coarse)
Tensile Strength: 150,000 psi Rockwell Hardness: C24 to C32
Fastener Thread Direction: Right Hand Thread Size: 1/2"-13
Basic Material: Steel Head Width: 3/4 in
Fastener Thread Type: UNC (Coarse) Material Grade: Grade 8
Screw Grade/Class: Grade 8 Item: Hex Head Cap Screw
Fastener Length: 3 1/4 in Thread Style: Partially Threaded
Thread Direction: Right Hand Screw Industry Standards: ASME B18.2.1
Min. Thread Length: 1 1/4 in Proof Load: 120,000 psi
Fastener Finish: Zinc Yellow Cap Screw Type: Hex Head Cap Screw
Fastener Thread Style: Partially Threaded Head Height: 5/16 in
Head Type: Hex Fastener Industry Standards: ASME B18.2.1
System of Measurement: Inch Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1/2 In.-13, Fastener Length 3-1/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1-1/4 In., Head Height 5/16 In., Head Width 3/4 In., Package Quantity 175

Reviews of Zoro Select #4VNZ2