Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1/4"-20 x 3-3/4" SS Grade 316 UNC (Coarse) Hex Head Cap Screws, 5 pk.

  • Zoro #: G6110596
  • Mfr #: 24C582

$2.79 ($0.56/unit)

Details
  • Thread Size: 1/4"-20
  • Thread Style: Fully Threaded
  • Tensile Strength: 100 to 150 psi
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #24C582 Specifications

  • Zoro #: G6110596
  • Mfr #: 24C582
Thread Size: 1/4"-20 Thread Style: Fully Threaded
Tensile Strength: 100 to 150 psi Item: Hex Head Cap Screw
Head Height: 5/32" Head Width: 7/16"
Min. Thread Length: 3/4" Thread Direction: Right Hand
Fastener Length: 3-3/4" Screw Grade/Class: 316
Fastener Finish: Plain Rockwell Hardness: B95 to C32
Thread Type: UNC (Coarse) System of Measurement: Inch
Screw Industry Standards: ASME B18.2.1 Basic Material: Stainless Steel
Dia./Thread Size: 1/4"-20 Head Type: Hex
Country of Origin (subject to change): Thailand

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 3-3/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 In., Head Height 5/32 In., Head Width 7/16 In., Package Quantity 5

Reviews of Zoro Select #24C582