Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5/8"-11 x 2-1/2" Grade 5 Zinc Plated Hex Head Cap Screw, 25 pk.
  • Zoro #: G0289913
  • Mfr #: 2CE93
$19.99 ($0.80/unit)
  • Rockwell Hardness: C25 to C34
  • Thread Direction: Right Hand
  • Head Width: 15/16"
See full product details
Orders over $50 ship free.

Zoro Select #2CE93 Specifications

  • Zoro #: G0289913
  • Mfr #: 2CE93
Rockwell Hardness: C25 to C34 Thread Direction: Right Hand
Head Width: 15/16" Fastener Length: 2-1/2"
Thread Style: Fully Threaded Tensile Strength: 120,000 psi
Dia./Thread Size: 5/8"-11 Cap Screw Type: Hex Head Cap Screw
Screw Grade/Class: Grade 5 Fastener Finish: Zinc
Basic Material: Steel System of Measurement: Inch
Fastener Thread Style: Fully Threaded Material Grade: Grade 5
Fastener Industry Standards: ASME B18.2.1 Thread Type: UNC (Coarse)
Fastener Thread Direction: Right Hand Fastener Thread Type: UNC (Coarse)
Screw Industry Standards: ASME B18.2.1 Min. Thread Length: 2-1/2"
Head Height: 25/64" Item: Hex Head Cap Screw
Head Type: Hex Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-11, Fastener Length 2-1/2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2-1/2 In., Head Height 25/64 In., Head Width 15/16 In., Package Quantity 25

Reviews of Zoro Select #2CE93