Zoro Select
Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 10 PK
Mfr # HC1012040-010P2
Zoro # G0500211
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M12-1.75
- Head Width 19 mm
- Drive External Hex
- Material Grade/Class Class 10.9
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 50 PK M04100.120.0055
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 25 PK M04110.120.0100
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK M04110.120.0040
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK N04100.062.0600
- ZORO SELECT Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 240 mm L, 5 PK M04100.300.0240
- ZORO SELECT Class 10.9, M10-1.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK M04171.100.0040
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-7/8 in L, 800 PK 3130CH5O
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 7-1/2 in L, 20 PK 100120CH8O
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 9-1/2 in L, 45 PK 62152CH8O
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK U01010.043.0300
- L.H. DOTTIE 1/4"-20 Hex Head Cap Screw, Silicon Bronze, 1 in L, 100 PK MBBZ141
- Zoro Select Hex Head Cap Screws