Zoro Select

#8-18 x 4" Hex Head Type, Unslotted Drive Type, 600 PK

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Length: 4"
  • Head Type: Hex
  • Thread Size: #8-18
  • Finish: Zinc Plated
  • System of Measurement: Inch
  • Drive Type: Unslotted
  • Size: #8-18 X 4"
  • Dia./Thread Size: #8-18
See full product details
$192.33
Pk of 600, $0.32/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Zoro Select #0864KW Specifications

  • Length: 4"
  • Head Type: Hex
  • Thread Size: #8-18
  • Finish: Zinc Plated
  • System of Measurement: Inch
  • Drive Type: Unslotted
  • Size: #8-18 X 4"
  • Dia./Thread Size: #8-18
  • Item: Washer Assrts,8-18x4 Unslt Hex W,Package Quantity 600
  • Country of Origin (subject to change): Taiwan, Province of China

Description

8-18X4 Unslotted Indented Hexwasher Self Drill Screw Full Thread Zinc and Bake

Reviews of Zoro Select #0864KW

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.