Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-3/4"-8 Grade 2H Plain Finish Carbon Steel Heavy Hex Nuts, 25 pk.

  • Zoro #: G6642361
  • Mfr #: 4RVP1
$237.35 ($9.49/unit)
  • Nut Style: Hex Nut - Heavy
  • Fastener Thread Type: UNC (Coarse)
  • Material Grade: Grade 2H
See full product details
This item ships free.

Zoro Select #4RVP1 Specifications

  • Zoro #: G6642361
  • Mfr #: 4RVP1
Nut Style: Hex Nut - Heavy Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 2H Dia./Thread Size: 1-3/4"-8
System of Measurement: Inch Width Across Flats: 2 3/4 in
Nut Standards: ASME B18.2.2 Fastener Finish: Plain
Fastener Thread Direction: Right Hand Item: Hex Nut
Basic Material: Steel Nut Height: 1 23/32 in
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2H, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-3/4 In.-8, Fastener Thread Type UNC (Coarse), Width Across Flats 2-3/4 In., Nut Height 1-23/32 In., Nut Standards ASME B18.2.2, Package Quantity 25

Reviews of Zoro Select #4RVP1