Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3" x 1-1/4" MNPT x FNPT SS Hex Reducing Bushing
  • Zoro #: G0291286
  • Mfr #: S4034HB030012
$136.87
  • Pipe Fitting Connection Type: MNPT x FNPT
  • Pipe Size - Pipe Fitting: 3" x 1-1/4"
  • Fittings Sub-Category: Bushings
See full product details
This item ships free.

Zoro Select #S4034HB030012 Specifications

  • Zoro #: G0291286
  • Mfr #: S4034HB030012
Pipe Fitting Connection Type: MNPT x FNPT Pipe Size - Pipe Fitting: 3" x 1-1/4"
Fittings Sub-Category: Bushings Max. Pressure: 2570 psi@100 Degrees F
Pipe Size (Fittings): 3" x 1-1/4" Standards: Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11
Pipe Fitting Material: 304 Stainless Steel Specific Pipe Fitting Shape: Hex Reducing Bushing
Pipe Size: 3" x 1-1/4" Fitting Connection Type: MNPT x FNPT
Max. Steam Pressure: 1965 psi@350 Degrees F Basic Pipe Fitting Shape: Bushing
Specific Fitting Shape: Hex Reducing Bushing Fitting Schedule/Class: Class 3000
Basic Pipe Fitting Material: Metal Pipe Fitting Schedule/Class: Class 3000
Item: Hex Reducing Bushing Outside Dia.: 3-15/32"
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hex Reducing Bushing, Pipe Fitting Material 304 Stainless Steel, Fitting Schedule/Class Class 3000, Pipe Size - Pipe Fitting 3 In. x 1-1/4 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 2570 psi@100 Degrees F, Max. Steam Pressure 1965 psi@350 Degrees F, Outside Dia. 3-15/32 In., Standards Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11

Technical Guides

Restrictions and Compliance

Reviews of Zoro Select #S4034HB030012