20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

3/4" x 1/8" MNPT x FNPT SS Hex Reducing Bushing

ZORO SELECT| Zoro #: G0930964| Mfr #: S4036HB006001

$9.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Max. Steam Pressure: 2810 psi@350 Degrees F
  • Standards: Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11
  • Max. Pressure: 3000 psi@100 Degrees F
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0930964 Mfr #: S4036HB006001
Max. Steam Pressure: 2810 psi@350 Degrees FStandards: Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11
Max. Pressure: 3000 psi@100 Degrees FPipe Size (Fittings): 3/4" x 1/8"
Item: Hex Reducing BushingOutside Dia.: 1-3/64"
Specific Fitting Shape: Hex Reducing BushingBasic Fitting Material: Metal
Fittings Sub-Category: BushingsBasic Fitting Shape: Bushing
Pipe Fitting Material: 316 Stainless SteelFitting Connection Type: MNPT x FNPT
Fitting Schedule/Class: Class 3000Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Reducing Bushing, Pipe Fitting Material 316 Stainless Steel, Fitting Schedule/Class Class 3000, Pipe Size - Pipe Fitting 3/4 In. x 1/8 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 3000 psi@100 Degrees F, Max. Steam Pressure 2810 psi@350 Degrees F, Outside Dia. 1-3/64 In., Standards Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11

Reviews