Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" x 1-1/2" MNPT x FNPT SS Hex Reducing Bushing

  • Zoro #: G0508916
  • Mfr #: S4034HB040014

$292.64

  • Max. Steam Pressure: 1965 psi@350 Degrees F
  • Fitting Connection Type: MNPT x FNPT
  • Standards: Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoro Select #S4034HB040014 Specifications

  • Zoro #: G0508916
  • Mfr #: S4034HB040014
Max. Steam Pressure: 1965 psi@350 Degrees F Fitting Connection Type: MNPT x FNPT
Standards: Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11 Pipe Fitting Schedule/Class: Class 3000
Pipe Size: 4" x 1-1/2" Basic Pipe Fitting Shape: Bushing
Pipe Fitting Connection Type: MNPT x FNPT Outside Dia.: 4-37/64"
Fitting Schedule/Class: Class 3000 Basic Pipe Fitting Material: Metal
Pipe Size - Pipe Fitting: 4" x 1-1/2" Max. Pressure: 2570 psi@100 Degrees F
Fittings Sub-Category: Bushings Pipe Fitting Material: 304 Stainless Steel
Pipe Size (Fittings): 4" x 1-1/2" Specific Pipe Fitting Shape: Hex Reducing Bushing
Item: Hex Reducing Bushing Specific Fitting Shape: Hex Reducing Bushing
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hex Reducing Bushing, Pipe Fitting Material 304 Stainless Steel, Fitting Schedule/Class Class 3000, Pipe Size - Pipe Fitting 4 In. x 1-1/2 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 2570 psi@100 Degrees F, Max. Steam Pressure 1965 psi@350 Degrees F, Outside Dia. 4-37/64 In., Standards Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11

Technical Guides

Reviews of Zoro Select #S4034HB040014