Zoro Select

Hex Head Cap Screw Assortment, Steel, Black Oxide Finish


$299.05
27% off
$217.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Basic Material Steel
  • Screw Size 1/4"; 3/8"; 5/16"
  • Length 3/4 in to 2 in
  • Fastener Length 3/4" to 2"
See all product information