Zoro Select
Hex Spacer, 2X Int. Thread, M3x12, PK100
- Zoro #: G0302815
- Mfr #: M11396.030.0012
Tap to zoom
Hover or click to zoom
$26.49
pkg. of 100 ($0.26/ea)
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- System of Measurement: Metric
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $26.49
Zoro Select #M11396.030.0012 Specifications
- Zoro #: G0302815
- Mfr #: M11396.030.0012
- Standoff Shape: Hex
- Standoff Gender: Female - Female
- System of Measurement: Metric
- Standoff Material: Steel
- Hex Width: 5.5 mm
- Overall Length: 12 mm
- Standoff Finish: Zinc-Plated
- Body Length: 12 mm
- Thread Size: M3-0.5mm
- Cap Included: No
- Color: Silver
- Material: Steel
- Item: Standoff
- Temp. Range (F): -58 Degrees to 302 Degrees
- Type: 2X Int. Thread
- Inside Dia.: M3
- Length: 12mm
- Thread Depth: 12 mm
- Country of Origin (subject to change): Multiple
Description
Standoff, Standoff Shape Hex, Standoff Gender Female - Female, Standoff Material Steel, Standoff Finish Zinc-Plated, System of Measurement Metric, Hex Width 5.5 mm, Body Length 12 mm, Thread Size M3-0.5mm, Inside Dia. M3, Thread Depth 12 mm, Overall Length 12 mm, Cap Included No, Package Quantity 100
Reviews of Zoro Select #M11396.030.0012
Explore more
- ZORO SELECT Hex Spacer, 2X Int. Thread, M3x30, PK100 M11396.030.0030
- ZORO SELECT 6-32X1/4 #1/4 HEX M-F STANDOFFS ALUMINUM 140406HMA
- ZORO SELECT 10-32X1/4 #3/8 HEX M-F STANDOFFS ALUMINUM 370411HMA
- USA SEALING Hex Standoff, 10mm, 10 mm ZSNDF-219
- ZORO SELECT Hex Standoff, 10-32, B 1 1/2 L, PK10 HMF420-1032-SS
- Zoro Select Hex Standoffs