Zoro Select

Hex Standoff, 18-8 SS, #4-40x1L, Pk10

Zoro Select Hex Standoff, 18-8 SS, #4-40x1L, Pk10 HMF113-440-SS
Hover or click to zoom Tap to zoom
Key Features
  • Standoff Shape: Hex
  • Standoff Gender: Male - Female
  • Standoff Material: 18-8 Stainless Steel
  • System of Measurement: Inch
  • Hex Width: 3/16 in
  • Body Length: 1 in
  • Thread Size: 4-40
  • Finish: Plain
See full product details
$9.90
Pk of 10, $0.99/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #HMF113-440-SS Specifications

  • Standoff Shape: Hex
  • Standoff Gender: Male - Female
  • Standoff Material: 18-8 Stainless Steel
  • System of Measurement: Inch
  • Hex Width: 3/16 in
  • Body Length: 1 in
  • Thread Size: 4-40
  • Finish: Plain
  • Hex Width Tolerance: +/-0.015 in
  • Length: 1"
  • Thread Length: 3/16 in
  • Package Quantity: 10
  • Overall Length: 2 in
  • Screw Size: #4-40
  • Overall Length Tolerance: +/-0.005 in
  • Type: Male/Female
  • Length Tolerance: +/-0.005"
  • Thread Depth: 1/4 in
  • Item: Standoff
  • Cap Included: No
  • Material: 18-8 Stainless Steel
  • Country of Origin (subject to change): Multiple

Description

Standoff, Standoff Shape Hex, Standoff Gender Male - Female, Standoff Material 18-8 Stainless Steel, System of Measurement Inch, Hex Width 3/16 in, Hex Width Tolerance +/-0.015 in, Body Length 1 in, Thread Size 4-40, Thread Length 3/16 in, Thread Depth 1/4 in, Overall Length 2 in, Overall Length Tolerance +/-0.005 in, Cap Included No, Package Quantity 10

Reviews of Zoro Select #HMF113-440-SS

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.