Zoro Select
Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Stainless Steel Plain, 3/16" Hex W
- Mfr # 100804HF303
- Zoro # G5206422
$212.99
Subtotal: $212.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size #4-40
- Overall Length 1/2 in
- Standoff Material Stainless Steel
- Standoff Finish Plain
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, Nylon 1/4" Hex W 140404HFN
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 5/8 in L, Aluminum 3/8" Hex W 371011HFA
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK 311506HFA
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK 141604HM303
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK 140404HM303
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Nylon Plain, 3/16" Hex W 14HTSP120
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, Aluminum 6.0 mm Hex W, 500 PK M603015HMA
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, Aluminum 4.5 mm Hex W, 500 PK M453009HMA
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/4 in Thrd L Steel Zinc, 1/4" Hex W, 200 PK 142006HM
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1-1/2 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK 142404HM303
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 5 mm L, Aluminum Plain, 6.0 mm Hex W FM1302-4007-A
- Zoro Select Hex Standoffs