Zoro Select

Hex Standoff, Alum, #10-32x1 1/2 L, PK10

Hover or click to zoom Tap to zoom
Key Features
  • Standoff Shape: Hex
  • Standoff Gender: Female - Female
  • Standoff Material: Aluminum
  • Standoff Finish: Plain
  • System of Measurement: Inch
  • Hex Width: 5/16 in
  • Body Length: 1 1/2 in
  • Thread Size: 10-32
See full product details
$15.34
Pk of 10, $1.53/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Zoro Select #CRP052403GR Specifications

  • Standoff Shape: Hex
  • Standoff Gender: Female - Female
  • Standoff Material: Aluminum
  • Standoff Finish: Plain
  • System of Measurement: Inch
  • Hex Width: 5/16 in
  • Body Length: 1 1/2 in
  • Thread Size: 10-32
  • Thread Depth: 1/2 in
  • Thread Length: 1/2 in
  • Package Quantity: 10
  • Cap Included: No
  • Finish: Plain
  • Length Tolerance: +/-0.005"
  • Type: Female
  • Item: Standoff
  • Overall Length: 1 1/2 in
  • Material: Aluminum
  • Overall Length Tolerance: +/-0.005 in
  • Screw Size: #10-32
  • Hex Width Tolerance: +/-0.005 in
  • Length: 1 1/2"
  • Country of Origin (subject to change): Multiple

Description

Standoff, Thread Size #10-32, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 1/2 in, Body Length 1 1/2 in, Thread Length 1/2 in, Body Thread Length 1/2 in, Hex Width 5/16 in, Square Size Not Applicable, Shape Hex, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Cap Head Width Not Applicable, Cap Material Not Applicable, Cap Shape Not Applicable, Hex Width Tolerance +/-0.005 in

Reviews of Zoro Select #CRP052403GR

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.